Shop COVERKING

Seat Covers in Ballistic for 20202020 Ford Transit, CSCATC02FD10142

  • Mfr # CSCATC02FD10142

  • Zoro # G5587650


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10142
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02FD10142
Zoro #
G5587650
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
FD10142

Description

Seat Covers in Ballistic for 2020-2020 Ford Transit - (M), 12 SEAT, 3rd Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst

Ratings & reviews