Shop COVERKING

Seat Covers in Ballistic for 20202020 Ford Transit, CSCATC02FD10144

  • Mfr # CSCATC02FD10144
  • Zoro # G5585182

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10144
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC02FD10144
Zoro #
G5585182
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Color
A-TACS FG (FOLIAGE/GREEN) Solid
Family Code
FD10144

Description

Seat Covers in Ballistic for 2020-2020 Ford Transit - (M), 15 SEAT, 4th Row, COMBO, solid btm, 2 split back, 2 hdrst, 1 arm, PLUS BKT SEAT w/arm & hdrst

Ratings & reviews