Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20202020 Ford Transit, CSCMC3FD10139
Mfr # CSCMC3FD10139
Zoro # G5857878
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Middle
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10139
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3FD10139
- Zoro #
- G5857878
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Middle
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2020 To 2020 Ford Transit
- Family Code
- FD10139
Description
Seat Covers in Ballistic for 2020-2020 Ford Transit - (M), 15 SEATER, 2nd Row, solid bottom, 3 split backrests, 3 headrest, 1 armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov