Shop COVERKING

Seat Covers in Ballistic for 20202020 Ford Transit, CSCMC3FD10146

  • Mfr # CSCMC3FD10146
  • Zoro # G5867054

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10146
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC3FD10146
Zoro #
G5867054
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2020 To 2020 Ford Transit
Color
Ballistic Multi-cam Arid
Family Code
FD10146

Description

Seat Covers in Ballistic for 2020-2020 Ford Transit - (R) 15 SEAT, 5th ROW, Bench w/1 slit in ctr of bkrst, w/1 slit in ctr of btm, w/4 hdrst

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.