Shop COVERKING

Seat Covers in Ballistic for 20202020 Ford Transit, CSCMC4FD10134

  • Mfr # CSCMC4FD10134

  • Zoro # G5882131


product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Family Code
FD10134
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCMC4FD10134
Zoro #
G5882131
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Cordura/Ballistic
Seat Position
Front
For Use With
For 2020 To 2020 Ford Transit
Color
Ballistic Multi-cam Tropic
Family Code
FD10134

Description

Seat Covers in Ballistic for 2020-2020 Ford Transit - (F) 50/50 bucket, w/removable headrest, w/power seat, w/1 armrest per seat, w/o lumbar knob

Ratings & reviews