Shop COVERKING

Seat Covers in Ballistic for 20202021 Ford Escape, CSCATC04FD10184

  • Mfr # CSCATC04FD10184
  • Zoro # G5689053

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Ford Escape
Family Code
FD10184
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCATC04FD10184
Zoro #
G5689053
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Ford Escape
Color
A-TACS LE-X (LAW ENCEMENT) Solid
Family Code
FD10184

Description

Seat Covers in Ballistic for 2020-2021 Ford Escape - (R), 60/40 Split, w/3 removable headrests, w/built-in armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.