Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20202021 Kia Soul F, CSC1E4KI9570
Mfr # CSC1E4KI9570
Zoro # G4847069
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2020 To 2021 Kia Soul
Family Code
KI9570
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1E4KI9570
- Zoro #
- G4847069
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- For Use With
- For 2020 To 2021 Kia Soul
- Color
- Charcoal
- Family Code
- KI9570
Description
Seat Covers in Ballistic for 2020-2021 Kia Soul - (F), 50/50 bucket, w/removable headrest, w/manual driver & pass seat, Not for GT-Line
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov