Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20202021 Kia Telluride, CSCMC1KI9578
Mfr # CSCMC1KI9578
Zoro # G5799662
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Front
For Use With
For 2020 To 2021 Kia Telluride
Family Code
KI9578
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC1KI9578
- Zoro #
- G5799662
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Front
- Color
- Camo Multi-Cam Classic
- For Use With
- For 2020 To 2021 Kia Telluride
- Family Code
- KI9578
Description
Seat Covers in Ballistic for 2020-2021 Kia Telluride - (F), 50/50 bucket, w/removable headrest, w/power driver & passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov