Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20202021 Ram Truck 2500, CSCATC02RM1146
Mfr # CSCATC02RM1146
Zoro # G5681441
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Ballistic
Seat Position
Rear
For Use With
For 2020 To 2021 Ram Truck 2500, 3500
Family Code
RM1146
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCATC02RM1146
- Zoro #
- G5681441
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Ballistic
- Seat Position
- Rear
- Color
- A-TACS FG (FOLIAGE/GREEN) Solid
- For Use With
- For 2020 To 2021 Ram Truck 2500, 3500
- Family Code
- RM1146
Description
Seat Covers in Ballistic for 2020-2021 Ram Truck 2500, 3500 - (R), 5th Gen, Crew Cab ONLY, 60/40, w/2 rmv hdrst, w/o armrest, Not for Mega Cab