Shop COVERKING
See all product information
Create Account
Seat Covers in Ballistic for 20212021 Kia Seltos R, CSCMC3KI9595
Mfr # CSCMC3KI9595
Zoro # G5918391
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Style
Cordura/Ballistic
Seat Position
Rear
For Use With
For 2021 To 2021 Kia Seltos
Family Code
KI9595
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCMC3KI9595
- Zoro #
- G5918391
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Cordura/Ballistic
- Seat Position
- Rear
- Color
- Ballistic Multi-cam Arid
- For Use With
- For 2021 To 2021 Kia Seltos
- Family Code
- KI9595
Description
Seat Covers in Ballistic for 2021-2021 Kia Seltos - (R), 60/40 Split Back, Solid Bottom, w/o armrest, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov