This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19821986 Toyota Supra, CSC1L5TT7182 CSC1L5TT7182

Seat Covers in Gen Leather for 19821986 Toyota Supra, CSC1L5TT7182 (Discontinued)

  • Mfr # CSC1L5TT7182
  • Zoro # G5112868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5TT7182
Zoro #
G5112868
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 1982 To 1986 Toyota Supra
Family Code
TT7182

Description

Seat Covers in Gen. Leather for 1982-1986 Toyota Supra - (F), 2nd Gen, 50/50 bucket w/non-removable headrest, w/driver lumbar (NOT FOR 1986.5 3rd Gen)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.