Seat Covers in Gen Leather for 19821990 GMC Truck S15, CSC1L1GM7210

  • Mfr # CSC1L1GM7210

  • Zoro # G4895594


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 1982 To 1990 GMC Truck S15 Pickup
Family Code
GM7210
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1GM7210
Zoro #
G4895594
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1982 To 1990 GMC Truck S15 Pickup
Color
Leather Black
Family Code
GM7210

Description

Seat Covers in Gen. Leather for 1982-1990 GMC Truck S15 Pickup - (F), 50/50 Bucket,W/Builtin Headrest,W/O Armrest, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.