Zoro Homepage
This item is Discontinued.
Coverking Seat Covers in Gen Leather for 19831994 Chevrolet, CSC1L1CH7322 CSC1L1CH7322

Seat Covers in Gen Leather for 19831994 Chevrolet, CSC1L1CH7322 (Discontinued)

  • Mfr # CSC1L1CH7322
  • Zoro # G4906724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L1CH7322
Zoro #
G4906724
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1983 To 1994 Chevrolet S10-Blazer
Family Code
CH7322

Description

Seat Covers in Gen. Leather for 1983-1994 Chevrolet S10-Blazer - (F), 50/50 Bucket, W/Builtin Headrest, w/manual driver & passenger seat, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.