This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19842018 Hummer HUMVEE, CSC1L5HM7065 CSC1L5HM7065

Seat Covers in Gen Leather for 19842018 Hummer HUMVEE, CSC1L5HM7065 (Discontinued)

  • Mfr # CSC1L5HM7065
  • Zoro # G5038263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5HM7065
Zoro #
G5038263
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 1984 To 2018 Hummer HUMVEE Military Model
Family Code
HM7065

Description

Seat Covers in Gen. Leather for 1984-2018 Hummer HUMVEE Military Model - (F), 50/50 Highback Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.