This item is Discontinued.

This item is Discontinued.
Seat Covers in Gen Leather for 19861989 Honda Accord, CSC1L3HD7503 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC1L3HD7503
Zoro #
G4955182
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1986 To 1989 Honda Accord Sedan
Color
Leather Gray
Family Code
HD7503
Description
Seat Covers in Gen. Leather for 1986-1989 Honda Accord Sedan - (F), DX MODEL, 50/50 Bucket,W/Removable Headrest,W/One Post per Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.