This item is Discontinued.

This item is Discontinued.
Seat Covers in Gen Leather for 19861991 GMC Suburban, CSC1L5GM7153 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC1L5GM7153
Zoro #
G5007089
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 1986 To 1991 GMC Suburban
Family Code
GM7153
Description
Seat Covers in Gen. Leather for 1986-1991 GMC Suburban - (F), 50/50 Bucket w/integrated headrest, w/ 2 armrests per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.