Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 19891994 Toyota Truck, CSC1L1TT9391
Mfr # CSC1L1TT9391
Zoro # G4932338
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1989 To 1994 Toyota Truck Pickup
Family Code
TT9391
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1TT9391
- Zoro #
- G4932338
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 1989 To 1994 Toyota Truck Pickup
- Color
- Leather Black
- Family Code
- TT9391
Description
Seat Covers in Gen. Leather for 1989-1994 Toyota Truck Pickup - (F), 60/40 Split, W/Remov Hdrst, W/O Armrst, For Vehicles W/Floor-Mount Auto or Manual Transmission