This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19901994 GMC Safari, CSC1L5GM7136 CSC1L5GM7136

Seat Covers in Gen Leather for 19901994 GMC Safari, CSC1L5GM7136 (Discontinued)

  • Mfr # CSC1L5GM7136
  • Zoro # G5006553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5GM7136
Zoro #
G5006553
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 1990 To 1994 GMC Safari Extended Length Minivan
Color
Leather Beige
Family Code
GM7136

Description

Seat Covers in Gen. Leather for 1990-1994 GMC Safari Extended Length Minivan - (R), Bench, Solid Bottom, Solid Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.