This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19901991 Honda Accord, CSC1L1HD7054 CSC1L1HD7054

This item is Discontinued.

Coverking

Seat Covers in Gen Leather for 19901991 Honda Accord, CSC1L1HD7054 (Discontinued)

Mfr # CSC1L1HD7054
Zoro # G4895980
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1HD7054
Zoro #
G4895980
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 1990 To 1991 Honda Accord Sedan
Family Code
HD7054

Description

Seat Covers in Gen. Leather for 1990-1991 Honda Accord Sedan - (F), EX MODEL, 50/50 Bucket, W/Removable Headrest, Without Armrest, With Lumbar Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.