This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19911994 Ford Explorer, CSC1L5FD7082 CSC1L5FD7082

Seat Covers in Gen Leather for 19911994 Ford Explorer, CSC1L5FD7082 (Discontinued)

  • Mfr # CSC1L5FD7082
  • Zoro # G5090501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L5FD7082
Zoro #
G5090501
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 1991 To 1994 Ford Explorer 4-door S.U.V.
Family Code
FD7082

Description

Seat Covers in Gen. Leather for 1991-1994 Ford Explorer 4-door S.U.V. - (F), 50/50 Bucket, W/Builtin Headrest, FOR MODELS W/O POWER LUMBAR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.