This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19911995 Volvo 940, CSC1L1VO7125 CSC1L1VO7125

Seat Covers in Gen Leather for 19911995 Volvo 940, CSC1L1VO7125 (Discontinued)

  • Mfr # CSC1L1VO7125
  • Zoro # G4970278
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1VO7125
Zoro #
G4970278
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1991 To 1995 Volvo 940 Sedan
Color
Leather Black
Family Code
VO7125

Description

Seat Covers in Gen. Leather for 1991-1995 Volvo 940 Sedan - (F), 50/50 Bukt,ONLY for models with headrests that are fully upholstered on the front AND back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.