Shop COVERKING

Seat Covers in Gen Leather for 19921994 GMC Truck, CSC1L3GM7078

  • Mfr # CSC1L3GM7078

  • Zoro # G4875120


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7078
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3GM7078
Zoro #
G4875120
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Gray
For Use With
For 1992 To 1994 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7078

Description

Seat Covers in Gen. Leather for 1992-1994 GMC Truck Sierra C/K1500,2500,3500 - (F), 50/50 bucket, W/Builtin Headrest, W/ 1 Armrst per Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews