Seat Covers in Gen Leather for 19921997 Ford Trk, CSC1L5FD7268
- Mfr # CSC1L5FD7268
- Zoro # G4997219
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7268
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5FD7268
- Zoro #
- G4997219
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 1992 To 1997 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Leather Beige
- Family Code
- FD7268
Description
Seat Covers in Gen. Leather for 1992-1997 Ford Trk F-150/250/350 NO SuperDuty - (F), 50/50 highback bucket, w/built-in hdrst, w/lumbar, w/armrst
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.