This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19931997 Pontiac, CSC1L1PN7203 CSC1L1PN7203

Seat Covers in Gen Leather for 19931997 Pontiac, CSC1L1PN7203 (Discontinued)

  • Mfr # CSC1L1PN7203
  • Zoro # G4971212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L1PN7203
Zoro #
G4971212
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1993 To 1997 Pontiac Firebird Trans Am
Family Code
PN7203

Description

Seat Covers in Gen. Leather for 1993-1997 Pontiac Firebird Trans Am - (F), 50/50 bukt w/adj brick-like rectangular headrst, w/pwr dr, w/manl pas, w/o circular pwr switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.