This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19931994 GMC C6000, CSC1L3GM7308 CSC1L3GM7308

Seat Covers in Gen Leather for 19931994 GMC C6000, CSC1L3GM7308 (Discontinued)

  • Mfr # CSC1L3GM7308
  • Zoro # G4911268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3GM7308
Zoro #
G4911268
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 1993 To 1994 GMC C6000, Version R
Family Code
GM7308

Description

Seat Covers in Gen. Leather for 1993-1994 GMC C6000, Version R - (F), Solid Bench w/2 removable see-through headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.