Shop COVERKING

Seat Covers in Gen Leather for 19941995 Dodge Trk, CSC1L5DG7308

  • Mfr # CSC1L5DG7308
  • Zoro # G5099881

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7308
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5DG7308
Zoro #
G5099881
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Color
Leather Beige
Family Code
DG7308

Description

Seat Covers in Gen. Leather for 1994-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/built-in hdrst, w/fold console, w/dr lumbar, w/o built-in shoulder belt, w/o pwr dr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.