This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19951997 GMC Yukon, CSC1L3GM7258 CSC1L3GM7258

Seat Covers in Gen Leather for 19951997 GMC Yukon, CSC1L3GM7258 (Discontinued)

  • Mfr # CSC1L3GM7258
  • Zoro # G4888734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3GM7258
Zoro #
G4888734
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1995 To 1997 GMC Yukon
Color
Leather Gray
Family Code
GM7258

Description

Seat Covers in Gen. Leather for 1995-1997 GMC Yukon - (F), 2-DOOR, 60/40 w/removable headrst, w/console, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.