Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 19951995 Dodge Trk, CSC1L3DG7373
Mfr # CSC1L3DG7373
Zoro # G4993159
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1995 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7373
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3DG7373
- Zoro #
- G4993159
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Gray
- For Use With
- For 1995 To 1995 Dodge Trk Ram250,350,2500,3500 Full
- Family Code
- DG7373
Description
Seat Covers in Gen. Leather for 1995-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), LT MODEL, 40/20/40, w/built-in circular-shape hdrst, w/folding console, w/o built-in belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov