This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19951998 Nissan 200SX, CSC1L5NS7092 CSC1L5NS7092

This item is Discontinued.

Coverking

Seat Covers in Gen Leather for 19951998 Nissan 200SX, CSC1L5NS7092 (Discontinued)

Mfr # CSC1L5NS7092
Zoro # G5028159
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5NS7092
Zoro #
G5028159
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Beige
For Use With
For 1995 To 1998 Nissan 200SX
Family Code
NS7092

Description

Seat Covers in Gen. Leather for 1995-1998 Nissan 200SX - (R), 60/40 backrest, solid bottom, w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.