Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 19952004 Toyota Truck, CSC1L3TT7141
Mfr # CSC1L3TT7141
Zoro # G4981563
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1995 To 2004 Toyota Truck Tacoma
Family Code
TT7141
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3TT7141
- Zoro #
- G4981563
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Gray
- For Use With
- For 1995 To 2004 Toyota Truck Tacoma
- Family Code
- TT7141
Description
Seat Covers in Gen. Leather for 1995-2004 Toyota Truck Tacoma - (F), Solid Bench, W/MANUAL SHIFTER & 4WD OR W/FLOOR-MOUNTED AUTOMATIC SHIFTER