Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 19961998 Dodge Truck, CSC1L1DG7311
Mfr # CSC1L1DG7311
Zoro # G4974423
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7311
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1DG7311
- Zoro #
- G4974423
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 1996 To 1998 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Leather Black
- Family Code
- DG7311
Description
Seat Covers in Gen. Leather for 1996-1998 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/built-in circular-shape headrest, w/folding console, w/built-in shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov