This item is Discontinued.

This item is Discontinued.
Seat Covers in Gen Leather for 19972001 Honda Prelude, CSC1L5HD7000 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC1L5HD7000
Zoro #
G5024324
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 1997 To 2001 Honda Prelude
Color
Leather Beige
Family Code
HD7000
Description
Seat Covers in Gen. Leather for 1997-2001 Honda Prelude - (F), 50/50 Bucket,Coupe,Removable Head Rest,W/O Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.