This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19982000 Volvo V70 , CSC1L3VO7090 CSC1L3VO7090

Seat Covers in Gen Leather for 19982000 Volvo V70 , CSC1L3VO7090 (Discontinued)

  • Mfr # CSC1L3VO7090
  • Zoro # G4992684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3VO7090
Zoro #
G4992684
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 1998 To 2000 Volvo V70 / XC70
Family Code
VO7090

Description

Seat Covers in Gen. Leather for 1998-2000 Volvo V70 / XC70 - (R), 60/40 split back & bottom, w/3 non-removable headrests, w/armrest, w/opening for net

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.