This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19982002 MercedesBenz, CSC1L3MD7066 CSC1L3MD7066

Seat Covers in Gen Leather for 19982002 MercedesBenz, CSC1L3MD7066 (Discontinued)

  • Mfr # CSC1L3MD7066
  • Zoro # G4953274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3MD7066
Zoro #
G4953274
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 1998 To 2002 Mercedes-Benz M-Class
Family Code
MD7066

Description

Seat Covers in Gen. Leather for 1998-2002 Mercedes-Benz M-Class - (F), (W163 body style), 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.