This item is Discontinued.

Coverking Seat Covers in Gen Leather for 19982003 Ford Ranger, CSC1L1FD7064 CSC1L1FD7064

Seat Covers in Gen Leather for 19982003 Ford Ranger, CSC1L1FD7064 (Discontinued)

  • Mfr # CSC1L1FD7064
  • Zoro # G4967974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L1FD7064
Zoro #
G4967974
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Front
For Use With
For 1998 To 2003 Ford Ranger
Family Code
FD7064

Description

Seat Covers in Gen. Leather for 1998-2003 Ford Ranger - (F), 60/40 Split, W/O Folding Center Console, W/O Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.