Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 19982000 Ford Trk, CSC1L1FD7019
- Mfr # CSC1L1FD7019
- Zoro # G4939758
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1998 To 2000 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7019
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1FD7019
- Zoro #
- G4939758
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 1998 To 2000 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Leather Black
- Family Code
- FD7019
Description
Seat Covers in Gen. Leather for 1998-2000 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Builtin Headrest,W/Single Cupholder Console