Shop COVERKING

Seat Covers in Gen Leather for 19982004 Toyota Truck, CSC1L3TT7138

  • Mfr # CSC1L3TT7138
  • Zoro # G4988618

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 1998 To 2004 Toyota Truck Tacoma
Family Code
TT7138
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3TT7138
Zoro #
G4988618
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Gray
For Use With
For 1998 To 2004 Toyota Truck Tacoma
Family Code
TT7138

Description

Seat Covers in Gen. Leather for 1998-2004 Toyota Truck Tacoma - (F), Solid Bench w/built-in hdrst,w/o armrst,FOR AUTOMATIC W/COLUMN-MOUNTED SHIFTER ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews