Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 19992001 Ford Truck, CSC1L5FD7054
Mfr # CSC1L5FD7054
Zoro # G5095718
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7054
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5FD7054
- Zoro #
- G5095718
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 1999 To 2001 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7054
Description
Seat Covers in Gen. Leather for 1999-2001 Ford Truck F-250, 350 (Super Duty) - (F), 50/50 Bucket, W/Armrest, W/O Builtin Belt, W/Builtin Headrest