This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20002002 Chevrolet, CSC1L3CH7049 CSC1L3CH7049

Seat Covers in Gen Leather for 20002002 Chevrolet, CSC1L3CH7049 (Discontinued)

  • Mfr # CSC1L3CH7049
  • Zoro # G4884519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L3CH7049
Zoro #
G4884519
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 2000 To 2002 Chevrolet Suburban
Family Code
CH7049

Description

Seat Covers in Gen. Leather for 2000-2002 Chevrolet Suburban - (F), BASE MODEL, 40/20/40 Split, W/Console,W/Builtin Belt,W/Pwr Dr & Pass Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.