This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20002005 Buick LeSabre, CSC1L5BK9304 CSC1L5BK9304

Seat Covers in Gen Leather for 20002005 Buick LeSabre, CSC1L5BK9304 (Discontinued)

  • Mfr # CSC1L5BK9304
  • Zoro # G5053724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5BK9304
Zoro #
G5053724
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 2000 To 2005 Buick LeSabre
Family Code
BK9304

Description

Seat Covers in Gen. Leather for 2000-2005 Buick LeSabre - (R), solid bench w/o armrest, CUSTOM MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.