This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20002008 Dodge Neon, CSC1L1DG7292 CSC1L1DG7292

Seat Covers in Gen Leather for 20002008 Dodge Neon, CSC1L1DG7292 (Discontinued)

  • Mfr # CSC1L1DG7292
  • Zoro # G4963241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L1DG7292
Zoro #
G4963241
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Black
Seat Position
Rear
For Use With
For 2000 To 2008 Dodge Neon
Family Code
DG7292

Description

Seat Covers in Gen. Leather for 2000-2008 Dodge Neon - (R), 60/40 Split Backrest, Solid Bottom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.