Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20002000 GMC Truck, CSC1L5GM7453
Mfr # CSC1L5GM7453
Zoro # G5032252
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
Family Code
GM7453
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5GM7453
- Zoro #
- G5032252
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2000 To 2000 GMC Truck Sierra C/K1500,2500,3500
- Color
- Leather Beige
- Family Code
- GM7453
Description
Seat Covers in Gen. Leather for 2000-2000 GMC Truck Sierra C/K1500,2500,3500 - (F), 50/50 bukt, w/pwr dr, w/remv hdrst, w/pwr lumbar, w/bottm lever, w/bkrst lever,OLD BODY CLASSIC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.