Shop COVERKING

Seat Covers in Gen Leather for 20002004 Toyota Truck, CSC1L5TT7148

  • Mfr # CSC1L5TT7148
  • Zoro # G5095779

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2000 To 2004 Toyota Truck Tundra
Family Code
TT7148
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5TT7148
Zoro #
G5095779
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2000 To 2004 Toyota Truck Tundra
Color
Leather Beige
Family Code
TT7148

Description

Seat Covers in Gen. Leather for 2000-2004 Toyota Truck Tundra - (F), SR5 MODEL, 50/50 bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.