This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20012001 Mazda Protege, CSC1L5MA7110 CSC1L5MA7110

Seat Covers in Gen Leather for 20012001 Mazda Protege, CSC1L5MA7110 (Discontinued)

  • Mfr # CSC1L5MA7110
  • Zoro # G5024281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5MA7110
Zoro #
G5024281
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2001 To 2001 Mazda Protege Sedan
Family Code
MA7110

Description

Seat Covers in Gen. Leather for 2001-2001 Mazda Protege Sedan - (F), 50/50 bukt w/rmvbl hdrest,w/side airbag,w/2 knobs on driver seat bottom,MP3 ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.