This item is Discontinued.

Coverking Seat Covers in Gen Leather for 20012006 Hyundai, CSC1L3HI7007 CSC1L3HI7007

Seat Covers in Gen Leather for 20012006 Hyundai, CSC1L3HI7007 (Discontinued)

  • Mfr # CSC1L3HI7007
  • Zoro # G4996318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3HI7007
Zoro #
G4996318
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2001 To 2006 Hyundai Elantra Sedan
Family Code
HI7007

Description

Seat Covers in Gen. Leather for 2001-2006 Hyundai Elantra Sedan - (R), 60/40 w/2 removable hdrst..REMOVE BOTTOM w/10mm SOCKET, SPECIAL SEWING INSTRUCTION - PRODUCTION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.