Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20012002 Ford Trk, CSC1L1FD7265
Mfr # CSC1L1FD7265
Zoro # G4988362
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2001 To 2002 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7265
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1FD7265
- Zoro #
- G4988362
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Black
- For Use With
- For 2001 To 2002 Ford Trk F-150/250/350 NO SuperDuty
- Family Code
- FD7265
Description
Seat Covers in Gen. Leather for 2001-2002 Ford Trk F-150/250/350 NO SuperDuty - (R), 50/50 bucket w/removable headrest, FOR HARLEY-DAVIDSON EDITION Super Crew ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov