Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20012003 Ford Trk, CSC1L3FD7048
- Mfr # CSC1L3FD7048
- Zoro # G4982220
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2001 To 2003 Ford Trk F-150/250/350 NO SuperDuty
Family Code
FD7048
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3FD7048
- Zoro #
- G4982220
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2001 To 2003 Ford Trk F-150/250/350 NO SuperDuty
- Color
- Leather Gray
- Family Code
- FD7048
Description
Seat Covers in Gen. Leather for 2001-2003 Ford Trk F-150/250/350 NO SuperDuty - (F), 60/40 Split,W/Rmv Hdrst,W/Fold Ctr Console,W/O Bltin Belt, W/O Backside flip-down tray for cups
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.