Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20012006 GMC Truck, CSC1L5GM7042
Mfr # CSC1L5GM7042
Zoro # G4997149
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
Family Code
GM7042
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5GM7042
- Zoro #
- G4997149
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2001 To 2006 GMC Truck Sierra 1500HD, 2500HD,3500
- Color
- Leather Beige
- Family Code
- GM7042
Description
Seat Covers in Gen. Leather for 2001-2006 GMC Truck Sierra 1500HD, 2500HD,3500 - (F), 2500/3500, 40/20/40 Split Bench, W/Folding Console, W/Power Driver and Passenger Seat