
Seat Covers in Gen Leather for 20022004 Ford Truck, CSC1L5FD7005
Mfr # CSC1L5FD7005
Zoro # G5091728
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7005
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC1L5FD7005
Zoro #
G5091728
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2002 To 2004 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7005
Description
Seat Covers in Gen. Leather for 2002-2004 Ford Truck F-250, 350 (Super Duty) - (F),40/20/40 w/builtin hdrst, w/folding console, w/top-mount cupholdr,W/O builtinbelt,Also fits F450
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.