Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20022005 Dodge Truck, CSC1L3DG7166
- Mfr # CSC1L3DG7166
- Zoro # G4969158
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2002 To 2005 Dodge Truck Ram 150 & 1500 Full Size
Family Code
DG7166
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3DG7166
- Zoro #
- G4969158
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2002 To 2005 Dodge Truck Ram 150 & 1500 Full Size
- Color
- Leather Gray
- Family Code
- DG7166
Description
Seat Covers in Gen. Leather for 2002-2005 Dodge Truck Ram 150 & 1500 Full Size - (F), 40/20/40, w/console, w/o backrest knob, center seat bottom opens, pwr dr & pass seat